Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp Tankless Water Heater Service Valve Kit w/ 200K BTU PRV (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp Tankless Water Heater Service Valve Kit w/ 200K BTU PRV (Lead Free)

SKU:
101-251NL
Rating:
(1)
Q&A:
(0)
3/4" PEX Crimp Tankless Water Heater Service Valve Kit w/ 200K BTU PRV (Lead Free)
Magnifying glass
Hover image to zoom
$134.75 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Want it Sooner?
3/4" PEX Crimp Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
Brand:
Webstone
SKU:H-14443WPR
(5)
Order by 6PM, receive 20 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Connection Type
FNPT Union x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Specs

–
Product Type:

Valve

Thread Size:

1"

Size:

3/4"

Connection Type:

FNPT Union x PEX Crimp

Max Operating Pressure:

400 WOG

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Thread Size
Size
Connection Type
Max Operating Pressure
CURRENT ITEM
Product Image of 3/4" PEX Crimp Tankless Water Heater Service Valve Kit w/ 200K BTU PRV (Lead Free)
3/4" PEX Crimp Tankless Water Heater Service Valve Kit w/ 200K BTU PRV (Lead Free)
SKU: 101-251NL
(1)
Valve
1"
3/4"
FNPT Union x PEX Crimp
400 WOG

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I love these valves

Having the PEX adapter already made on these valves saves me time and eliminate several leak potentials. My local supply houses don't stock them so I'm happy that I can get them from SupplyHouse.com
Water heater Dr.
Fuquay-Varina, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy