Apply to be a TradeMaster!
Main product image of R-670 3/4" MNPT x MGHT Forged Brass Boiler Drain Ball Valve
Magnifying glass
Hover image to zoom

R-670 3/4" MNPT x MGHT Forged Brass Boiler Drain Ball Valve

SKU:
107-544
Rating:
(4)
Q&A:
(0)
R-670 3/4" MNPT x MGHT Forged Brass Boiler Drain Ball Valve
Magnifying glass
Hover image to zoom
$10.08 each
In Stock
In Stock
Get 196 Tomorrow, Sep 23
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
MNPT x Male Hose Connection
Product Highlight: Lead Free
No
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
Male Hose
Product Highlight: Finish
Brass

Description

Forged brass one-piece body, chrome plated forged brass ball with cast aluminum handle. Smaller pattern ball valve. The ball valve has greater flow than traditional low pressure valves. No lead boiler drain valves are forged using binary brass. Configurations and Sizes: MNPT (1/2" is also Sweat).

Specs

Size:

3/4"

Valve Construction:

1 piece

Connection Type:

MNPT x Male Hose

Lead Free:

No

Inlet Type:

MNPT

Outlet Type:

Male Hose

Finish:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/4" Press Full Port Brass Ball Valve (Lead Free)
SKU: PRBV075
Bluefin

Product Reviews

3 out of 4 reviews
33% would recommend this product
3
out of 4 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Dripping in one year - do not buy

Valve started dripping in one year
RM
IN
1 years ago
Was this review helpful to you?

Way better than expected

Great service and prompt delivery.
Greg
Spokane, wa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Slow Drip

I used this to replace an old dripping gate valve. Install was fine, first year was fine. Now it drips occasionally. I'm using it as a drain for my boiler, so replacement is going to be a bear.
Eric
Burlington, VT
4 years ago
Was this review helpful to you?

Great quality valves at very reasonable cost

Love the 1/4 turn style
Plumbcrazy
Michigan
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy