Apply to be a TradeMaster!
Main product image of R-670 1/2" MNPT x MGHT Forged Brass Boiler Drain Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

R-670 1/2" MNPT x MGHT Forged Brass Boiler Drain Ball Valve (Lead Free)

SKU:
107-543NL
Rating:
(3)
Q&A:
(0)
R-670 1/2" MNPT x MGHT Forged Brass Boiler Drain Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$12.02 each
In Stock
In Stock
Get 55 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
MNPT x Male Hose Connection
Product Highlight: Lead Free
Yes
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
Male Hose
Product Highlight: Material
Brass

Description

–
Forged brass one-piece body, chrome plated forged brass ball with cast aluminum handle. Smaller pattern ball valve. The ball valve has greater flow than traditional low pressure valves. No lead boiler drain valves are forged using binary brass. Configurations and Sizes: MNPT (1/2" is also Sweat).

Specs

–
Size:

1/2"

Connection Type:

MNPT x Male Hose

Lead Free:

Yes

Inlet Type:

MNPT

Outlet Type:

Male Hose

Material:

Brass

Finish:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2.33 out of 3 reviews
33% would recommend this product
2.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good product,good price

Good product at a good price
Jeff
Tom's River,nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaked

After a Standard Installation of new laundry valves, I turned on the water to find both new valves leaking
Wills Plumbing
Omaha, NE
2 years ago
Was this review helpful to you?

They Fooled Me!

I do service solar hydroponic systems & started using these values about 3 or 4 years ago. In the past year I have been getting calls that systems are leaking and its all the new valves I have been replacing. To bad, I like the ball valve design. Maybe if they update them with a packing nut I will give them another go. Till then I have replaced about 20 in the past year.
*******
Chicago, IL.
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy