Shop Resideo Sale
Main product image of R-670 1/2" MNPT x MGHT Forged Brass Boiler Drain Ball Valve
Magnifying glass
Hover image to zoom

R-670 1/2" MNPT x MGHT Forged Brass Boiler Drain Ball Valve

SKU:
107-543
Rating:
(2)
Q&A:
(0)
R-670 1/2" MNPT x MGHT Forged Brass Boiler Drain Ball Valve
Magnifying glass
Hover image to zoom
$9.37 each
In Stock
In Stock
Get 159 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
MNPT x Male Hose Connection
Product Highlight: Lead Free
No
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
Male Hose
Product Highlight: Material
Brass

Description

–
Forged brass one-piece body, chrome plated forged brass ball with cast aluminum handle. Smaller pattern ball valve. The ball valve has greater flow than traditional low pressure valves. No lead boiler drain valves are forged using binary brass. Configurations and Sizes: MNPT (1/2" is also Sweat).

Specs

–
Size:

1/2"

Connection Type:

MNPT x Male Hose

Lead Free:

No

Inlet Type:

MNPT

Outlet Type:

Male Hose

Material:

Brass

Finish:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" FIP Brass Tee (Lead Free)
SKU: BRT050
Bluefin

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quality isn't great

Installed this per the description, as a boiler drain, but the thumb lever remains loose and leaks by. Not the worst thing, as I have it capped and only use it for servicing, but thought this was worth sharing. I do like the fact that is quarter turn and angled so I will keep it installed unless it gets worse.
Frank G
Coastal NJ
2 years ago
Was this review helpful to you?

Quality product

Great brass 1/4 turn valve, used in my heating system for zone drains easy to install and easy to use can also hook up to a standard hose to drain your zone without a mess.
Hopper
Saratoga Springs, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy