Apply to be a TradeMaster!
Main product image of 1/2" MNPT R671 Brass No Kink Ball Valve Hose Bibb
Magnifying glass
Hover image to zoom

1/2" MNPT R671 Brass No Kink Ball Valve Hose Bibb

SKU:
107-567
Rating:
(0)
Q&A:
(0)
1/2" MNPT R671 Brass No Kink Ball Valve Hose Bibb
Magnifying glass
Hover image to zoom
$10.12 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Size: 
1/2"

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
MNPT
Product Highlight: Material
Forged Brass
Product Highlight: Handle Style
Lever
Product Highlight: Outlet Size
1/2"
Product Highlight: Lead Free
No

Specs

–
Size:

1/2"

Inlet Type:

MNPT

Material:

Forged Brass

Handle Style:

Lever

Valve Construction:

1 piece

Outlet Size:

1/2"

Lead Free:

No

Outlet Type:

Garden Hose Thread

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy