Apply to be a TradeMaster!
Main product image of 3/4" MNPT R671 Brass No Kink Ball Valve Hose Bibb
Magnifying glass
Hover image to zoom

3/4" MNPT R671 Brass No Kink Ball Valve Hose Bibb

SKU:
107-568
Rating:
(2)
Q&A:
(0)
3/4" MNPT R671 Brass No Kink Ball Valve Hose Bibb
Magnifying glass
Hover image to zoom
$10.57 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Size: 
3/4"

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Material
Forged Brass
Product Highlight: Handle Style
Lever
Product Highlight: Outlet Size
3/4"
Product Highlight: Lead Free
No

Specs

–
Size:

3/4"

Inlet Type:

MNPT

Material:

Forged Brass

Handle Style:

Lever

Valve Construction:

1 piece

Outlet Size:

3/4"

Lead Free:

No

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

A nice Bibb, but poor handle deign.

I like the "Low-Profile" design of this bibb, however, the handle can be difficult to turn, especially under high water pressure (125psi). My customer prefers the "T" type handle for their needs.
Markypolo
Flagstaff, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Stubby Hose Bibb

Sometimes you don't have much room for the longer version, and this works perfect !
Pat
New Jersey
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy