Apply to be a TradeMaster!
Main product image of T-596NL 1/2" PEX x 3/8" OD Straight Stop Valve (Lead Free)
Magnifying glass
Hover image to zoom

T-596NL 1/2" PEX x 3/8" OD Straight Stop Valve (Lead Free)

SKU:
114-709NL
Rating:
(0)
Q&A:
(0)
T-596NL 1/2" PEX x 3/8" OD Straight Stop Valve (Lead Free)
Magnifying glass
Hover image to zoom
$7.22 each
In Stock
In Stock
Get 81 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Body Pattern
Straight
Product Highlight: Lead Free
Yes

Description

–
1/2" PEX x 3/8" OD w/ 1/4 Turn Straight Stop Valve (Lead Free)

Specs

–
Size:

1/2" x 3/8"

Inlet Type:

PEX Crimp

Outlet Type:

OD Compression

Body Pattern:

Straight

Lead Free:

Yes

Material:

Chrome Plated Brass

Type:

1/4 Turn

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy