Apply to be a TradeMaster!
Main product image of 1-1/4" FNPT x Copper Press Dielectric Union, P-571NL (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" FNPT x Copper Press Dielectric Union, P-571NL (Lead Free)

SKU:
301-106PNL
Rating:
(0)
Q&A:
(0)
1-1/4" FNPT x Copper Press Dielectric Union, P-571NL (Lead Free)
Magnifying glass
Hover image to zoom
$43.99 each
In Stock
In Stock
Get 119 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press x FNPT Connection

Description

–
Lead-free design is suitable for all no-lead potable water installations, in full compliance of the National lead-free plumbing law (111-380).

Made to reduce stray current and galvanic corrosion where two dissimilar metals are joined. Self-aligning, non-conductive elastomer gasket and thermoplastic insert create a positive seal and complete isolation between the tubing and piping ends.

With high-strength, galvanized forged steel construct, the P-571NL is intended for both residential and commercial applications.

Manufactured for installation onto ASTM B88 types K, L, and M hard-drawn copper tubing. Coiled (annealed) soft copper tubing is not recommended for use with this product.

Specs

–
Material:

Copper

Size:

1-1/4"

Product Type:

Dielectric Union

Connection Type:

Press x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy