Apply to be a TradeMaster!
Main product image of 1-1/4" ProPress Copper Coupling w/ Stop
Magnifying glass
Hover image to zoom
1-1/4" ProPress Copper Coupling w/ Stop
Magnifying glass
Hover image to zoom
$13.97 each
BOX UP & SAVE 4%
$66.90 box of 5
$13.38 each
In Stock
In Stock
Get 194 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1-1/4"
2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Copper

Description

–
1-1/4" ProPress Copper Coupling with stop.

Specs

–
Size:

1-1/4"

Material:

Copper

Application:

Plumbing

Connection Type:

ProPress

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
1-1/4"
Copper
Plumbing
ProPress
1-1/4"
Copper
Plumbing
Press
1-1/4"
Copper
Plumbing
Press

You May Also Need

1-1/4" ProPress Copper Coupling - No Stop (Lead Free)
SKU: 78187
Viega

Product Reviews

5 out of 15 reviews
100% would recommend this product
5
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 15 reviews

Viega Pro Press only way to go

excellent quality
tango
Fairfax, Va.
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Quality
Buck
PGH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a must have

I use these on a everyday bases for the past 7 years and never had a problem.
Will
Fort Lee NJ, 07024
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as described.

Good product, use a lot of viega stuff. Supply house is always quick to ship.
sam
Kansas City, mo
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great prices great product

Made repair easy.
Chris
Kansas City mo
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Good price
Shamal
Lilburn GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommended

perfect part. Top shelf quality
Piper Bill
Burlington, CT.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy it again

We use them all the time.
Mark
Medford Ma.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Propress Fittings

I have used Viega Propress copper fittings, for 5+ years. The speed of installing copper piping using Viega, as opposed to sweating, is exponentially quicker.
Pat
Northern NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great products from Viega

Viega propress fittings are reasonably priced and work very well.
CPH
Colorado mountains
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: I am a novice. What is the difference between a copper Propress coupler with and with out a stop?

Asked by Santos 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Santos! The standard or “stopped” couplings have indentations, which stop the copper pipe when inserted. The “no-stop” coupling doesn't have indentations.

Was this review helpful to you?

Q: I own a Milwaukee M12 propress tool. Will this coupling be compatible to my tool? I normally use NIBCO and I have not had any problems.

Asked by Rob 10 years ago

Add your answer

* Required Field
-

You can use any brand copper  propress fitting with your tool I have the same one  Sent from my Verizon, Samsung Galaxy smartphone

Was this review helpful to you?
-

It will work perfectly!

Was this review helpful to you?
-

Yes it will work  Sent from Yahoo Mail on Android

Was this review helpful to you?

Q: what is operating temp

Asked by john 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The minimum operation temperature is 0 degrees F. The maximum temperature is 250 degrees F.

Was this review helpful to you?

Q: i haven't used this product before, just the traditional type. is this the type that has the solder built in and does one have to sand and flux all contact surfaces as usual?

Asked by elmo 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is the Viega Press system; there is not solder or flux. You would need to use the Viega press tool to make a fitting.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy