Apply to be a TradeMaster!
Main product image of 1" Flare x MNPT Coupling - T-4100NL (No Lead Bronze)
Magnifying glass
Hover image to zoom

1" Flare x MNPT Coupling - T-4100NL (No Lead Bronze)

SKU:
313-005NL
Rating:
(1)
Q&A:
(0)
1" Flare x MNPT Coupling - T-4100NL (No Lead Bronze)
Magnifying glass
Hover image to zoom
$48.15 each
In Stock
In Stock
Get 48 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Flare x MNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–
1" Flare x MNPT Coupling - T-4100NL (No Lead Bronze)

Above fittings conform to A.W.W.A.
C-800 underground service line valves and fittings
Working Pressure, Non Shock (PSI)
Cold working pressure (CWP): 100 PSI 3/4”, 80 PSI 1 1/4”-2”

Specs

–
Size:

1"

Connection Type:

Flare x MNPT

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

LFFBV-3C-M1, 1" Full Port Threaded Ball Valve, Lead Free
SKU: 88005689
Watts

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy it again and from SupplyHouse.com

Great product, as advertised, fast shipping to my door. Awesome
Home Inspection Corrections LLC
Connecticut
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy