Apply to be a TradeMaster!
Main product image of 3/4" Pack Joint (CTS) x MNPT Coupling - T-4300NL (No Lead Bronze)
Magnifying glass
Hover image to zoom

3/4" Pack Joint (CTS) x MNPT Coupling - T-4300NL (No Lead Bronze)

SKU:
313-204NL
Rating:
(1)
Q&A:
(0)
3/4" Pack Joint (CTS) x MNPT Coupling - T-4300NL (No Lead Bronze)
Magnifying glass
Hover image to zoom
$26.60 each
In Stock
In Stock
Get 214 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
Pack Joint (CTS) x MNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

Note: Insert stiffeners 313-404 3/4" CTS Stainless Steel Insert Stiffener (T-4500) (sold separately) are required at each pack-joint connection, when installing Polyethylene (PE) plastic tubing. (sold separately) are required at each pack-joint connection, when installing Polyethylene (PE) plastic tubing.


Product Description

  • Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws.
  • CTS pack-joint end connections provide the maximum pullout resistance against internal pressure variations and backfilling stress.
  • Designed and manufactured for the repair of, or new underground water service applications only.

Specs

Size:

3/4"

Connection Type:

Pack Joint (CTS) x MNPT

Material:

Bronze

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

1" CTS Stainless Steel Insert Stiffener (T-4500)
SKU: 313-405
Legend Valve

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This is a high quality product that does what it is supposed

I don't want to discuss the product, but want to share my experience with this vendor. The coupling showed up missing an internal rubber gasket. I contacted this seller who immediately sent out a full replacement coupling one day later. Outstanding support and customer service. I will use them again knowing they care about their customers.
Tom
Massachusetts
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy