Apply to be a TradeMaster!
Main product image of 3/4" Flare x MNPT Coupling - T-4100NL (No Lead Bronze)
Magnifying glass
Hover image to zoom

3/4" Flare x MNPT Coupling - T-4100NL (No Lead Bronze)

SKU:
313-004NL
Rating:
(1)
Q&A:
(0)
3/4" Flare x MNPT Coupling - T-4100NL (No Lead Bronze)
Magnifying glass
Hover image to zoom
$33.58 each
In Stock
In Stock
Get 20 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Flare x MNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–
3/4" Flare x MNPT Coupling - T-4100NL (No Lead Bronze)

Above fittings conform to A.W.W.A.
C-800 underground service line valves and fittings
Working Pressure, Non Shock (PSI)
Cold working pressure (CWP): 100 PSI 3/4”, 80 PSI 1 1/4”-2”

Specs

–
Size:

3/4"

Connection Type:

Flare x MNPT

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" FIP Brass 90-Degree Elbow (Lead Free)
SKU: BRE075
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality product

Did exactly what I needed - would buy again. Liked the fact that this came with a plastic thread protector.
Mike B
Macomb, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy