Apply to be a TradeMaster!
Main product image of 1-1/4" Pack Joint (CTS) Union - T-4301NL (No Lead Bronze)
Magnifying glass
Hover image to zoom

1-1/4" Pack Joint (CTS) Union - T-4301NL (No Lead Bronze)

SKU:
313-216NL
Rating:
(2)
Q&A:
(0)
1-1/4" Pack Joint (CTS) Union - T-4301NL (No Lead Bronze)
Magnifying glass
Hover image to zoom
$98.87 each
In Stock
In Stock
Get 37 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Pack Joint (CTS) x Pack Joint (CTS) Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–
1-1/4" Pack Joint (CTS) x Pack Joint (CTS) Union - T-4301NL (No Lead Bronze)

Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws.

CTS pack-joint end connections provide the maximum pullout resistance against internal pressure variations and backfilling stress.

Designed and manufactured for the repair of, or new underground water service applications only.

Insert stiffeners (Model T-4500, sold separately) are required at each pack-joint connection, when installing Polyethylene (PE) plastic tubing.

Available in nominal sizes 1/2” to 2” copper-tubing-size

Specs

–
Size:

1-1/4"

Connection Type:

Pack Joint (CTS) x Pack Joint (CTS)

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1" Pack Joint (CTS) x MNPT Coupling - T-4300NL (No Lead Bronze)
SKU: 313-205NL
Legend Valve

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Would by again

Works good
E
Martin ky
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent heavy duty

This product will work in situations where others won't
Dripfixer
Tennessee
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy