Apply to be a TradeMaster!
Main product image of 1-1/4" x 1" Pack Joint (CTS) Union - T-4301NL (No Lead Bronze)
Magnifying glass
Hover image to zoom

1-1/4" x 1" Pack Joint (CTS) Union - T-4301NL (No Lead Bronze)

SKU:
313-221NL
Rating:
(2)
Q&A:
(0)
1-1/4" x 1" Pack Joint (CTS) Union - T-4301NL (No Lead Bronze)
Magnifying glass
Hover image to zoom
$81.03 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1"
Product Highlight: Connection Type
Pack Joint (CTS) x Pack Joint (CTS) Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–
1-1/4" x 1" T-4301NL No Lead Bronze Pack Joint (CTS) x Pack Joint (CTS) Union

Specs

–
Size:

1-1/4" x 1"

Connection Type:

Pack Joint (CTS) x Pack Joint (CTS)

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" x 3/4" Pack Joint (CTS) Union - T-4301NL (No Lead Bronze)
SKU: 313-220NL
Legend Valve

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect fit

Part was just what I needed. Shipping was fast also.
Tstick169
Wellsburg, WV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A product designed to last

The Pack Joint fittings were just what the doctor ordered. A water line under our driveway leaked. Replaced the area of concern with copper but was left with how to reconnect the copper pipe to the plastic pipe. These fittings did the job. Was particularly impressed with how sturdy the fittings were. When we replaced the concrete driveway we had a lot of confidence about the integrity these unions provided. They were so neat to look at almost hated to bury them under two feet of dirt.
Bill
La Habra Heights,CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy