Apply to be a TradeMaster!
Main product image of 2" Pack Joint (CTS) x Pack Joint (CTS) Curb Stop - T-5300NL (No Lead Bronze)
Magnifying glass
Hover image to zoom

2" Pack Joint (CTS) x Pack Joint (CTS) Curb Stop - T-5300NL (No Lead Bronze)

SKU:
314-218NL
Rating:
(0)
Q&A:
(0)
2" Pack Joint (CTS) x Pack Joint (CTS) Curb Stop - T-5300NL (No Lead Bronze)
Magnifying glass
Hover image to zoom
$557.45 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Pack Joint (CTS) x Pack Joint (CTS) Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–
2" Pack Joint (CTS) x Pack Joint (CTS) Curb Stop - T-5300NL (No Lead Bronze)

Product Features
  • Lead-free design is suitable for all no-lead potable water installations, in full compliance of the lead-free plumbing law.
  • Pack-joint end connections provide the maximum pullout resistance.
  • 90-degree operation with enclosed operating head stops.
  • Operating head has been drilled to accept stationary rod cotter pin attachment.
  • Full-port, ball-and-seat design is superior to plug-type designs.
  • Durable, Teflon*-coated ball assures positive, bubble-tight shutoff, low torque operation and long service life.
  • For underground water service installations only, to permit shutoff of the water supply from the water main to the building.

Specs

–
Size:

2"

Connection Type:

Pack Joint (CTS) x Pack Joint (CTS)

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy