Apply to be a TradeMaster!
Main product image of 1-1/4" Copper Press x Female Tee
Magnifying glass
Hover image to zoom

1-1/4" Copper Press x Female Tee

SKU:
450-896P
Rating:
(0)
Q&A:
(0)
1-1/4" Copper Press x Female Tee
Magnifying glass
Hover image to zoom
$126.90 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Size: 
1-1/4"
1-1/2"

MANUALS (1)


This item replaces: MONOFLO3/4X1/2

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass

Description

–
1-1/4" Copper Press x Female Tee

  • Lead-free design is suitable for all no-lead potable water installations, in full compliance of the National lead-free plumbing law

Specs

–
Size:

1-1/4"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy