Shop Resideo Sale
Main product image of 1" PEX Crimp x Insert Adapter
Magnifying glass
Hover image to zoom

1" PEX Crimp x Insert Adapter

SKU:
460-805NL
Rating:
(3)
Q&A:
(0)
1" PEX Crimp x Insert Adapter
Magnifying glass
Hover image to zoom
$16.39 each
In Stock
In Stock
Get 118 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass

Specs

–
Size:

1"

Connection Method:

PEX Crimp

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Fit perfect

Did exactly what I needed gotta perfect good quality
Brian
Kansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Transition Pipe Fitting

I used this fitting on my main line of my Irrigation job last week to transition from 1in pex to 1in poly pipe and it's so convenient to go from one pipe to the next in a clean tight connection I highly recommend this fitting..Crowley Irrigation.. We're highly recommended quick and our whole team is very knowledgeable and professional.
Wally
Manahawkin Nj
3 years ago
Was this review helpful to you?

Great product

Nice transition piece. Well made
Hartwell
Limestone, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy