Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
10ACB48-11P Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
10ACB48-11P
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
50/7.5 MFD Round Dual Capacitor (370V), 13W87
13W87
Lennox
(1)
40 Amp Coil 1P Contactor (24V), 10F74
10F74
Lennox
(8)
42,800 BTU Compressor w/ R22 Refrigerant (230v), 11C36
11C36
Lennox
18" 4-Blade Fan w/ 1/2" Bore, 98M20
98M20
Lennox
(9)
1/3 HP Motor (208/240V), 68J24
68J24
Lennox
(25)
3/8" Liquid Line Filter Drier, 12L71
12L71
Lennox
Lennox 15B6301, Suction Line Filter Drier, 30 cu in, 7/8" ODF Solder, 3-5 Tons
15B63
Lennox
High Pressure Cutout Kit, 94J46
94J46
Lennox
Pressure Switch w/ Manual Reset, 86H31
86H31
Lennox
(1)
65G9101 Valve
65G91
Lennox
Motor Harness, 15M35
15M35
Lennox
Hard Start Kit, 81J69
81J69
Lennox
Start Capacitor 270-324mfd 330v, 21J29
21J29
Lennox
3/8" Liquid Line Service Valve, 17W38
17W38
Lennox
Potential Relay, 58327
58327
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner 10ACB48-11P
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video