Apply to be a TradeMaster!
Main product image of 50/7.5 MFD Round Dual Capacitor (370V), 13W87
Magnifying glass
Hover image to zoom

50/7.5 MFD Round Dual Capacitor (370V), 13W87

Brand:
Lennox
SKU:
13W87
Rating:
(1)
Q&A:
(1)
50/7.5 MFD Round Dual Capacitor (370V), 13W87
Magnifying glass
Hover image to zoom
$72.01 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
50/7.5 MFD

Description

–
13W87 is an official OEM 50/7.5 MFD Round Dual Capacitor (370V) for Lennox HVAC equipment.

Specs

–
MFD:

50/7.5

Voltage:

370V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

50/7.5 MFD Dual Capacitor for Lennox

I had an AC capacitor died on me. An service engineer wanted to charge me ~$380 for it, so I ended up purchasing this from PEX only for a tiny fraction of that cost. It worked really well! Two things worried me a little in the beginning: First, I was not sure whether this seller can be trusted. I even tried to call them to see whether I can actually reach a person ;-). Another worry was that the item in the picture was different from my original broken one (mine was round). It turns out the company is a good one, and I even get the free 2nd day delivery upgrade with the basic shipping charge due to promotion! For the picture, although the title mentioned "Oval", and the picture also showed something close to oval, the real thing when I received it was actually round, which is almost the same as the orginal broken one. So please ignore the "oval" and the icon. In the end everything worked out fine.
Jay the DIY
NJ
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a Lennox 10ACC-036-230-02 condenser with a bad duel capacitor but can cannot be read the rating or voltage(rusty part)and it is round. Would this be a compatible replacement? If not could you please indicate what would by MFD rating and voltage? Thank you

Asked by Don 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this is the correct dual capacitor for that unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy