Apply to be a TradeMaster!
Main product image of 40 Amp Coil 1P Contactor (24V), 10F74
Magnifying glass
Hover image to zoom
40 Amp Coil 1P Contactor (24V), 10F74
Magnifying glass
Hover image to zoom
$37.56 each
In Stock
In Stock
Get 8 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
24V

Description

–
10F74 is an official OEM 40 Amp Coil 1P Contactor (24V) for Lennox HVAC equipment.

Specs

–
Amperage:

40

Poles:

1

Type:

Contactor

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

This definitely fit and works.

Thank you all for the costumer support.
Lennox contactor 13HPX series
Office Gautier
7 months ago
Was this review helpful to you?

Replaced 13 year old Contactor relay

I wanted to R&R an older contactor because the relay contacts looked end of life. Easy R&R, take pictures prior to removing wires. SupplyHouse had good prices and the shipping time was excellent, they also kept me informed of status via email. SupplyHouse will now be my go to source for parts!
tim
southern Arizona where its hot
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product

I used to replaced an existing contractor that had pitted contacts
BMW Ray
Kingman,AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

contactor

I changed out our old contactor it's almost 20 years old and filthy. Easy to find the replacement and great pricing , fast service at supply house.
moe
virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly the one I needed

For a diy man like me, I got my AC running again after I received this exact replacement. Thank you supply house.
Denz
Houston
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend the products and service of Supply House .

Installed in roof mount Lenox HVAC 48 hours after I ordered it. Saved me about $200 and a 10 day wait for HVAC professional service in the midst of a major heat wave in central California.
Rick
Oakhurst Calif
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine

Works well
Lt
Cumming Georgia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit as required.

When I bought this new version contactor, I was a little worried that it may not fit. After taking the the old one out and replacing it with the new one I bought from supplyhouse, I turned everything bad on and what do you know wow A/C works as good as new. Thanks Supplyhouse for the right part and the speedy delivery.
Don the donut all fixer.
Waco, Tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy