Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
10CHP024-4P Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
10CHP024-4P
Description
–
Lennox Heat Pump 10CHP024-4P
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
7.5 MFD Oval Capacitor (370V), 22W79
SKU:
22W79
Lennox
7.5 MFD Oval Capacitor (440V), 19J07
SKU:
19J07
Lennox
5 MFD Oval Motor Run Capacitor (440V), 19J06
SKU:
19J06
Lennox
1/8 HP Motor, 41W49
SKU:
41W49
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
SKU:
10F73
Lennox
Reversing Valve w/ 24V Coil, 78L02
SKU:
78L02
Lennox
Drier, 46K86
SKU:
46K86
Lennox
Grille, 47K77
SKU:
47K77
Lennox
R22 Compressor (1 Phase, 100 BTU, 230V), 11A83
SKU:
11A83
Lennox
R39370B001 Transformer, 47K20
SKU:
47K20
Lennox
Drain Pan Replacement, 29W55
SKU:
29W55
Lennox
10" x 6" Blower Wheel (1/2" Bore), 98M74
SKU:
98M74
Lennox
Compressor Wiring Harness, 13L09
SKU:
13L09
Lennox
R36327B006 Switch Thermostat, 47K19
SKU:
47K19
Lennox
Motor Band, 32866-LENNOX
SKU:
32866-LENNOX
Lennox
24V Solenoid Coil, 47K15
SKU:
47K15
Lennox
Fan Blade (18", 3-Blade, 1/2" Bore), 46K11
SKU:
46K11
Lennox
Defrost Control Board, 46K67
SKU:
46K67
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video