Apply to be a TradeMaster!
Main product image of Motor Module Kit (1 HP, 120/240V), 10M08
Magnifying glass
Hover image to zoom

Motor Module Kit (1 HP, 120/240V), 10M08

Brand:
Lennox
SKU:
10M08
Rating:
(4)
Q&A:
(0)
Motor Module Kit (1 HP, 120/240V), 10M08
Magnifying glass
Hover image to zoom
$1,055.51 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 HP
Product Highlight: Rotation
CCW

Description

–
10M08 is an official OEM Motor Module Kit (1 HP, 120/240V) for Lennox HVAC equipment.

Specs

–
Product Type:

Module

Horse Power:

1

Rotation:

CCW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 HP Blower Motor (120/240V), 10B67
SKU: 10B67
Lennox

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Part availability and price

Exact OEM replacement part I needed and the price was better than anyone else out there. Will be my primary source for future parts.
Glenn
Pittsburgh PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product.

Works as required.
None
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These guys know there's stuff, no their inventory, have a go

These guys know their stuff, know their inventory, have good prices, and our customer friendly. I had to return items and was able to use their mail discount program which saved me additional money. They know what items go onto what models of furnace, which is something that other services do not provide. Do you give a hoot
Tom
Denver, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hvac company couldn't get part

Our hvac company couldn't get the part from their supplier and found this for us to order and they installed. Working great so far after 1 month. Installers said it's exactly what they couldn't get. Thank you!
Corn
Cheyenne wy
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy