Apply to be a TradeMaster!
Main product image of 1 HP Blower Motor (120/240V), 10B67
Magnifying glass
Hover image to zoom

1 HP Blower Motor (120/240V), 10B67

Brand:
Lennox
SKU:
10B67
Rating:
(3)
Q&A:
(0)
1 HP Blower Motor (120/240V), 10B67
Magnifying glass
Hover image to zoom
$398.23 each
In Stock
In Stock
Get 7 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
120/240V

Description

–
Please note that the direct replacement for 18M81 requires the separate purchase of both 10B67 and 10M08.

1 HP Blower Motor (120/240V)

Specs

–
Horse Power:

1

Voltage:

120/240V

Product Type:

Blower Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent product and services

fit right in and works like a champ. I love the services at supplyhouse.com
ALX5
South Jordan, UT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House has some really competitive prices.

Search for a A/C blower motor and found it at Supply House. It was the motor I needed and their customer service was great.
Richard
AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the second time I bought this

Got what I needed for my customer in a timely fashion, great job, thanks
A/C Dude
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy