Apply to be a TradeMaster!
Main product image of 1/4 HP 1-Phase Blower Motor (825 RPM, 208/230V), 10W17
Magnifying glass
Hover image to zoom

1/4 HP 1-Phase Blower Motor (825 RPM, 208/230V), 10W17

Brand:
Lennox
SKU:
10W17
Rating:
(1)
Q&A:
(0)
1/4 HP 1-Phase Blower Motor (825 RPM, 208/230V), 10W17
Magnifying glass
Hover image to zoom
$279.52 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/4 HP
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM

Description

–
10W17 is an official OEM 1/4 HP 1-Phase Blower Motor (825 RPM, 208/230V) for Lennox HVAC equipment.

Specs

–
Horse Power:

1/4

Voltage:

208/230V

Phase:

1

RPM:

825

Product Type:

Blower Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Happy

Don't bother looking elsewhere. This OEM Lennox fan was more expensive elsewhere with very long wait time and shipping was free. Arrived in 3 days installed yesterday appears fixed not shutting down unit.
Chalrie
Raleigh NC
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy