Apply to be a TradeMaster!
Main product image of 46,200 BTU 1 Phase Compressor (230V), 11C33
Magnifying glass
Hover image to zoom

46,200 BTU 1 Phase Compressor (230V), 11C33

Brand:
Lennox
SKU:
11C33
Rating:
(0)
Q&A:
(0)
46,200 BTU 1 Phase Compressor (230V), 11C33
Magnifying glass
Hover image to zoom
$3,953.35 each
In Stock
In Stock
Get 3 Mon, Oct 12 - Thu, Oct 15

Lift Gate

–
This product weighs 84 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU
46200
Product Highlight: Voltage
230V

Description

–
11C33 is an official OEM 46,200 BTU 1 Phase Compressor (230V) for Lennox HVAC equipment.

Specs

–
BTU:

46200

Voltage:

230V

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Phase
CURRENT ITEM
Product Image of 46,200 BTU 1 Phase Compressor (230V), 11C33
46,200 BTU 1 Phase Compressor (230V), 11C33
SKU: 11C33
230V
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy