Apply to be a TradeMaster!
Main product image of 1/2 HP 2-Speed Blower Motor (825RPM, 240V), 12W70
Magnifying glass
Hover image to zoom

1/2 HP 2-Speed Blower Motor (825RPM, 240V), 12W70

Brand:
Lennox
SKU:
12W70
Rating:
(0)
Q&A:
(0)
1/2 HP 2-Speed Blower Motor (825RPM, 240V), 12W70
Magnifying glass
Hover image to zoom
$322.38 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
240v
Product Highlight: RPM
825 RPM

Description

–
12W70 is an official OEM 1/2 HP 2-Speed Blower Motor (825RPM, 240V) for Lennox HVAC equipment.

Specs

–
Horse Power:

1/2

Voltage:

240v

Speeds:

2

RPM:

825

Product Type:

Blower Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy