Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
13ACD-042-230-11 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
13ACD-042-230-11
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
LB-87170DN Outdoor Condenser Coil, 36W53
36W53
Lennox
3/8" Liquid Line Service Valve, 17W38
17W38
Lennox
7/8" Service Valve, R104519-02
R104519-02
Armstrong Air
Fan Blade 22" 4 Blade 1/2" Bore, 30W24
30W24
Lennox
(2)
230v 1ph 38000 BTU R22 Scroll Compressor, 11C32
11C32
Lennox
1/4 HP 1 PH Motor (208-230V, 825RPM), 12Y65
12Y65
Lennox
(11)
40 Amp Coil 1P Contactor (24V), 10F74
10F74
Lennox
(8)
Compressor Sound Cover, up to 3 Ton, 18J42
18J42
Lennox
8-32 Acorn Nut Cap, 85M56
85M56
Lennox
(1)
15kw Electric Heater, 10W50
10W50
Lennox
Motor Harness, 15M35
15M35
Lennox
3/8" Liquid Line Filter Drier, 12L71
12L71
Lennox
Suction Line Drier, 88K45
88K45
Lennox
240V Crankcase Heater, 40W, 93M05
93M05
Lennox
100335-21 Round Dual Run Cap 50+10 @ 440V, 89M89
89M89
Lennox
Capacitor 55+7.5mfd 440v Round, 10W36
10W36
Lennox
High Pressure Cutout Kit, 94J46
94J46
Lennox
Pressure Switch w/ Manual Reset, 86H31
86H31
Lennox
(1)
65G9101 Valve
65G91
Lennox
Hard Start Kit, 10J42
10J42
Lennox
80-108mfd 330v Start Capacitor, 47A60
47A60
Lennox
Potential Relay, 58327
58327
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner 13ACD-042-230-11
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video