Apply to be a TradeMaster!
Main product image of 1/4 HP 1 PH Motor (208-230V, 825RPM), 12Y65
Magnifying glass
Hover image to zoom
1/4 HP 1 PH Motor (208-230V, 825RPM), 12Y65
Magnifying glass
Hover image to zoom
$131.77 each
In Stock
In Stock
Get 19 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
12Y65 is an official OEM 1/4 HP 1 PH Motor (208-230V, 825RPM) for Lennox HVAC equipment.

Specs

–
Horse Power:

1/4

Voltage:

208/230V

RPM:

825

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Perfect fit

Great product
DT
Reno
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This definitely fit and works.

Thanks Supply House for the support.
Lennox 13HPX series fan motor
MS
7 months ago
Was this review helpful to you?

Perfect fit

Perfect OEM replacement. Only difficulty was taking the old motor off the fan.
Mike
Charleston, SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked great

easy shipping and fast timing
bronco
san antonio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Exactly what I need and came on time
Jpm
Chicago
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product. Highly recommend.

This product worked very well for me. Exact part needed for my unit.
Rob
Altamonte Springs, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

Motor took 15 minutes to install. Works great!
AC Fixed
29212
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product to anyone needing AC parts

As advertised and fast delivery. Great price!
BruMar
North Las Vegas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact match

The motor was an exact match and arrived on time. I would purchase from supplyhouse.com again.
Steve
UT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service

the service was beyond excellant
fixer
troy mi
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy