Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
13ACX-048-230-20 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
13ACX-048-230-20
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Parts
–
614379-01 Panel-Top (28.25 X 28.25), 65W88
65W88
Lennox
622353-01 Cover-Control Panel, 49W75
49W75
Lennox
Orifice Ring 22 I.d X 6 Med, 15Z66
15Z66
Lennox
Panel; Louver
64W98
Sorry, we don't currently sell this item.
Request This Item
Panel; Louver
65W03
Sorry, we don't currently sell this item.
Request This Item
Panel; Louver
65W08
Sorry, we don't currently sell this item.
Request This Item
Repair Part Assembly With Manifold
79E01
Sorry, we don't currently sell this item.
Request This Item
3/8" Refrigeration Service Valve, 10W32
10W32
Lennox
7/8" Suction Service Valve
22W71
Lennox
Fan Blade 22" 4 Blade 1/2" Bore, 30W24
30W24
Lennox
(2)
1/4 HP 1 PH Motor (208-230V, 825RPM), 12Y65
12Y65
Lennox
(11)
70/10mfd 370v Dual Run Cap, 89M90
89M90
Lennox
40 Amp Coil 1P Contactor (24V), 10F74
10F74
Lennox
(8)
Loss of Charge Pressure Switch, 84M96
84M96
Lennox
176-216 MFD Round Capacitor (330V), 63A06
63A06
Lennox
Potential Relay, 58327
58327
Lennox
Lb-110135A, Loss Of Charge Kit, Actuates At 25 Psi; Resets At 55 Psi, 84M23
84M23
Lennox
Hard Start Kit, 88M91
88M91
Lennox
(3)
8-32 Acorn Nut Cap, 85M56
85M56
Lennox
(1)
LB-87156A 3" x 2" Equipment Foot Stand Off Kit (Black), 94J45
94J45
Lennox
100210-01 Valve Core, 95M48
95M48
Lennox
Liquid Line Drier, 95M52
95M52
Lennox
Piston 0.082, 97M79
97M79
Lennox
Pressure Tap Fitting, 95M47
95M47
Lennox
Motor Harness, 15M35
15M35
Lennox
Suction Line Drier, 88K45
88K45
Lennox
Compressor Mount, 54M63
54M63
Lennox
208-230v 1ph 3.5 ton Compressor, 97M57
97M57
Lennox
240V Crankcase Heater, 40W, 93M05
93M05
Lennox
High Pressure Switch, 93W01
93W01
Lennox
(4)
Compressor With Harness
52W11
Sorry, we don't currently sell this item.
Request This Item
Compressor Wiring Harness, 44W62
44W62
Lennox
Thermal Switch, 75W43
75W43
Lennox
Thermal Switch Cover Assembly
75W44
Sorry, we don't currently sell this item.
Request This Item
Sound Compressor Cover
69J03
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner 13ACX-048-230-20
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video