Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
13CHPA-42-230-1 Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
13CHPA-42-230-1
Description
–
Lennox Heat Pump 13CHPA-42-230-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
21
Replacement Parts
Filter/drier, 44W12
SKU:
44W12
Lennox
Outdoor Expansion Valve, 14W95
SKU:
14W95
Lennox
Indoor Expansion Valve, 14W93
SKU:
14W93
Lennox
Hard Start Kit, 88M91
SKU:
88M91
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
SKU:
10F73
Lennox
15 MFD Round Run Capacitor (370V), 53H06
SKU:
53H06
Lennox
Blower Wheel, 10" x 10", 76K01
SKU:
76K01
Lennox
Motor Mounting Arm, 33H36
SKU:
33H36
Lennox
3/4 HP Blower Motor, 76K03
SKU:
76K03
Lennox
Potential Relay, 58327
SKU:
58327
Lennox
R39370B001 Transformer, 47K20
SKU:
47K20
Lennox
1/4 HP 1-Phase Blower Motor (825 RPM, 208/230V), 10W17
SKU:
10W17
Lennox
26" 3-Blade Fan Cw, 10W16
SKU:
10W16
Lennox
Mounting Bracket, 10W18
SKU:
10W18
Lennox
50 + 5 MFD Dual Capacitor (440V), 89M96
SKU:
89M96
Lennox
176-216 MFD Round Capacitor (330V), 63A06
SKU:
63A06
Lennox
Defrost Control Board Kit, 16V38
SKU:
16V38
Lennox
Defrost Thermostat, 14W86
SKU:
14W86
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video