Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
13GCSA-24-068X-P Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
13GCSA-24-068X-P
Description
–
Lennox Packaged Unit/RTU 13GCSA-24-068X-P
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
29
Replacement Parts
80-108mfd 330v Start Capacitor, 47A60
SKU:
47A60
Lennox
Ignition Control, 12J99
SKU:
12J99
Lennox
1/4" WC Pressure Switch, 65W63
SKU:
65W63
Lennox
Inducer Gasket, 46K90
SKU:
46K90
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
SKU:
10F73
Lennox
Motor Mounting Arm, 33H36
SKU:
33H36
Lennox
Draft Inducer Assembly, 98M88
SKU:
98M88
Lennox
Potential Relay, 58327
SKU:
58327
Lennox
Flame Sensor, 98M87
SKU:
98M87
Lennox
#54 LP Gas Orifice, 74K76
SKU:
74K76
Lennox
1/5 HP 1-Phase Fan Motor (1075 RPM, 208-230V), 98M89
SKU:
98M89
Lennox
Thermal Rollout Switch, 98M86
SKU:
98M86
Lennox
35/5 MFD Round Dual Capacitor (370V), 89M73
SKU:
89M73
Lennox
Electrode Assembly Ignitor, 98M85
SKU:
98M85
Lennox
Compressor Wiring Harness, 13L09
SKU:
13L09
Lennox
Flue Gasket, 47K39
SKU:
47K39
Lennox
R48077-001 Heat Exchanger, 98M81
SKU:
98M81
Lennox
1/2" Natural Gas Valve 3.5" WC (24v), 73W17
SKU:
73W17
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video