Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
13GEP30050ALP-3 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
13GEP30050ALP-3
Description
–
Lennox Packaged Unit/RTU 13GEP30050ALP-3
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
23
Replacement Parts
Ignition Control, 12J99
SKU:
12J99
Lennox
1/4" WC Pressure Switch, 65W63
SKU:
65W63
Lennox
Flame Sensor Replacement, 83L72
SKU:
83L72
Lennox
Natural Gas Orifice, 47K09
SKU:
47K09
Lennox
Fan Blade, 98M19
SKU:
98M19
Lennox
Inducer Gasket, 46K90
SKU:
46K90
Lennox
Compressor Mount, 54M63
SKU:
54M63
Lennox
40+5 MFD 440VAC Round Dual Run Capacitor, 19J28
SKU:
19J28
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
SKU:
10F73
Lennox
Limit Switch L130-20F, 33H78
SKU:
33H78
Lennox
1/30 HP 3000 RPM Blower Assembly (208/230), 74K77
SKU:
74K77
Lennox
Flue Cover Gasket, 47K41
SKU:
47K41
Lennox
#54 LP Gas Orifice, 74K76
SKU:
74K76
Lennox
R39370B001 Transformer, 47K20
SKU:
47K20
Lennox
Ignitor w/ Wire, R102199-02
SKU:
R102199-02
Armstrong Air
Drain Pan Replacement, 29W55
SKU:
29W55
Lennox
Heat Exchanger Replacement, 46K91
SKU:
46K91
Lennox
Burner, 46K18
SKU:
46K18
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video