Apply to be a TradeMaster!
Main product image of 1/30 HP 3000 RPM Blower Assembly (208/230), 74K77
Magnifying glass
Hover image to zoom

1/30 HP 3000 RPM Blower Assembly (208/230), 74K77

Brand:
Lennox
SKU:
74K77
Rating:
(4)
Q&A:
(1)
1/30 HP 3000 RPM Blower Assembly (208/230), 74K77
Magnifying glass
Hover image to zoom
$493.16 each
In Stock
In Stock
Get 23 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
3000 RPM
Product Highlight: Horse Power
1/30 HP

Description

–
74K77 is an official OEM 1/30 HP 3000 RPM Blower Assembly (208/230) for Lennox HVAC equipment.

Specs

–
Horse Power:

1/30

RPM:

3000

Voltage:

208/230V

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
RPM
Voltage
Phase
Lennox
1/30
3000
208/230V
1

You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Plug and go style, easy to replace motor.

Easy DIY fix on my furnace. Replaced the part quickly and fit perfectly. Just remember the gasket!
David S
Kansas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It was a perfect match

It was exactly what I expected
Fred
California
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works like new

it was fast and easy fix thanks
fix it gene
fresno,ca
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lenox blower motor

Pexsupply had the best price for this product. I order the wrong product but Pexsupply does make it easy to send back the part. Most companys online do not offer returns. I would order again from them.
Tasha
Tn
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this a direct replacement on Lennox model number 12GCS048-125-4PB.

Asked by Mike 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

if you call us w the model & serial # we can confirm the correct blower assy for that unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy