Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
13HPP24AP-3 Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
13HPP24AP-3
Description
–
Lennox Heat Pump 13HPP24AP-3
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
Thermal Expansion Valve Replacement, R100254-11
SKU:
R100254-11
Armstrong Air
R410a Bi-flow Drier, 49W23
SKU:
49W23
Lennox
Wiring Harness, 42W61
SKU:
42W61
Lennox
Fan Blade, 98M19
SKU:
98M19
Lennox
Compressor Mount, 54M63
SKU:
54M63
Lennox
40+5 MFD 440VAC Round Dual Run Capacitor, 19J28
SKU:
19J28
Lennox
Defrost Stat, R100503-08
SKU:
R100503-08
Armstrong Air
SPST Contactor (25 FLA/35 RES), 10F73
SKU:
10F73
Lennox
Solenoid Coil 24V, 42W18
SKU:
42W18
Lennox
208-230v 1/3hp Ecm Motor, 99W60
SKU:
99W60
Lennox
24V Reversing Valve, 34W44
SKU:
34W44
Lennox
R39370B001 Transformer, 47K20
SKU:
47K20
Lennox
Drain Pan Replacement, 29W55
SKU:
29W55
Lennox
Defrost Control Board Kit, 16V38
SKU:
16V38
Lennox
Low Pressure Switch, R100323-02
SKU:
R100323-02
Armstrong Air
Hi Pressure Switch, R100324-02
SKU:
R100324-02
Armstrong Air
40/5 MFD Round Dual Run Capacitor (440V), 89M77
SKU:
89M77
Lennox
Motor Band, 32866-LENNOX
SKU:
32866-LENNOX
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video