Apply to be a TradeMaster!
Main product image of 40/5 MFD Round Dual Run Capacitor (440V), 89M77
Magnifying glass
Hover image to zoom

40/5 MFD Round Dual Run Capacitor (440V), 89M77

Brand:
Lennox
SKU:
89M77
Rating:
(7)
Q&A:
(0)
40/5 MFD Round Dual Run Capacitor (440V), 89M77
Magnifying glass
Hover image to zoom
$25.76 each
In Stock
In Stock
Get 11 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
40/5 MFD

Description

–
89M77 is an official OEM 40/5 MFD Round Dual Run Capacitor (440V) for Lennox HVAC equipment.

Specs

–
MFD:

40/5

Voltage:

440v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Accurate customer service information!

Easy swap, great service locating correct part.
BAY
Milwaukee
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Just what I needed
bige
Rutherfordton nc
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement part

Exact match to the old part. Works perfectly.
Regular guy
Mid Atlantic
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great prices

best price around
EC
TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Knowledgeable!

They helped a non HVAC guy (me) purchase a spare HVAC capacitor. Fast, efficient and accurate!
George
Pittsburgh, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct part, fast shipping

Customer support verified the part for me based on my AC unit's serial number. It showed up quickly and worked perfectly.
Stewie
Hartford, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would bay this product again

It is a great product
DR UDO
Wapp Falls ,NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy