Apply to be a TradeMaster!
1/2 HP CCW Blower Motor 48FR, 500-1200 RPM (115V), 17G96

1/2 HP CCW Blower Motor 48FR, 500-1200 RPM (115V), 17G96

Brand:
Lennox
SKU:
17G96
Rating:
(0)
Q&A:
(0)
1/2 HP CCW Blower Motor 48FR, 500-1200 RPM (115V), 17G96
$779.13 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP

Description

–
Blower Motor, Constant Torque, 1/2 HP, 115V, 48 Frame, CCW Rotation, 550-1200 RPM, 104944-19

Specifications
  • Material Description: Motor Programmed Assembly
  • Motor Type: ECM - Programmed
  • RPM: 550-1200 RPM
  • Motor HP: 1/2 HP
  • Number of Speeds: Variable
  • Frame Size: 48
  • Motor Mounting Position: Horizontal
  • Motor Mounting Type: Belly Band
  • Motor Voltage: 115 VAC 1 Ph 60/50 Hz
  • Shaft Size: 1/2 x 4.5 IN
  • Rotation: CCWLE
  • Bearing Type: Ball

Specs

–
Horse Power:

1/2

Voltage:

115V

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy