Apply to be a TradeMaster!
Main product image of BCC3 Fan Control Board Replacement Kit, 19S83
Magnifying glass
Hover image to zoom

BCC3 Fan Control Board Replacement Kit, 19S83

Brand:
Lennox
SKU:
19S83
Rating:
(6)
Q&A:
(0)
BCC3 Fan Control Board Replacement Kit, 19S83
Magnifying glass
Hover image to zoom
$243.79 each
In Stock
In Stock
Get 39 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–


Features
  • Voltage Range: Line (98 to 132 VAC) @ 60 Hz
  • Cool Blower: 20A @ 120 VAC
  • Heat Blower: 20A @ 120 VAC
  • Inducer Motor: 5A @ 120 VAC
  • Cool Blower On Delay: 1 second
  • Cool Blower Off Delay: 1 second
  • Heat Blower On Delay: 45 seconds
  • Heat Blower Off Delay: 90, 150, 210, 270 seconds


Used With:
  • G20RQ3E-75-1
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 6 reviews
100% would recommend this product
4.5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Works as intended

One misprint in the A to B board instructions
None
None
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good purchase

Replacement board for my Lennox furnace. It does not at all look like the original which left me a little apprehensive. The installation instructions were excellent so I dove in. Works great.
JN
Iowa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The instructions for retrofit need attention

This item is a retrofit for my Lennox furnace. Now that the board is installed, it works fine. However, the instructions for the retrofit were lacking. In several instances, the wire colors were different from the factory colors on my unit. There were areas on my old board which were not mentioned, some wiring needed to be spliced together as one, those were not mentioned in the instructions, and the instructions mentioned one item labeled on the new board which wasn't there. It's a good thing I am familiar with wiring, otherwise, I would more than likely have had a very difficult time. There was a lot of guess work involved. Having said that, the board works well and seems to have solved my furnace issues. I recommend this product.
Todd
Farmington, NM
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit, great price, relatively quick shipment

Replaced the control board on my old furnace that had a blower relay go out. An hour or two of switching out wires and the furnace is now running great. Directions were fairly easy to follow. Shipping was reasonably quick and the price was great compared to other online sellers. My shipment was missing a wire nut that the directions said was included, but other than that, everything was great.
Bob
Midwest
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply House again

I fixed a furnace with thevpart
Roy
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fixed the heater

It was the product we needed to make the heater work like new
Lori
Leadville co
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy