Apply to be a TradeMaster!
Main product image of 10 MFD Round Run Capacitor (370V), 22W80
Magnifying glass
Hover image to zoom

10 MFD Round Run Capacitor (370V), 22W80

Brand:
Lennox
SKU:
22W80
Rating:
(1)
Q&A:
(0)
10 MFD Round Run Capacitor (370V), 22W80
Magnifying glass
Hover image to zoom
$14.61 each
In Stock
In Stock
Get 31 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
10 MFD

Description

–
22W80 is an official OEM 10 MFD Round Run Capacitor (370V) for Lennox HVAC equipment.

Specs

–
Voltage:

370V

MFD:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Price Quick Delivery OEM Exact Replacement

With some electrical background, I knew how to change out a small capacitor. The HVAC company quoted over $250 to change out this small capacitor. Thanks to SupplyHouse I found the exact OEM replacement with OEM manufacturer for less than $12. Shipped to me in less than a week, and replacement took 5 minutes.
Dan
Rural Hall, NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy