Apply to be a TradeMaster!
1 HP Blower Motor Replacement Kit (230V), 23U62

1 HP Blower Motor Replacement Kit (230V), 23U62

Brand:
Lennox
SKU:
23U62
Rating:
(0)
Q&A:
(0)
1 HP Blower Motor Replacement Kit (230V), 23U62
$513.02 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1 HP
Product Highlight: RPM
1200 RPM
Product Highlight: Rotation
CCW

Description

–
Lennox 23U62 (Model 607421-44) is an official OEM 1 HP Blower Motor Replacement Kit (230V) for Lennox HVAC equipment.

Specs

–
Voltage:

230V

Motor:

ECM

Phase:

1

Speeds:

5

RPM:

1200

Product Type:

Replacement Kit

Rotation:

CCW

Horse Power:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy