Apply to be a TradeMaster!
Main product image of 1/6 HP Fan Motor 1 PH (208/230v), 825 RPM, 27H33
Magnifying glass
Hover image to zoom

1/6 HP Fan Motor 1 PH (208/230v), 825 RPM, 27H33

Brand:
Lennox
SKU:
27H33
Rating:
(6)
Q&A:
(0)
1/6 HP Fan Motor 1 PH (208/230v), 825 RPM, 27H33
Magnifying glass
Hover image to zoom
$264.89 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/6 HP

Description

–
27H33 is an official OEM 1/6 HP Fan Motor 1 PH (208/230v), 825 RPM for Lennox HVAC equipment.

Specs

–
Horse Power:

1/6

Voltage:

208/230V

Hertz:

60

RPM:

825

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Exact Match.

It is working just fine!
gjs
New Orleans
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

Working like a charm
DC
West Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit for my Lennox unit

The only thing missing from this unit is the rain shield. This should have been attached to the motor shaft covering the shaft seal and bearing, keeping water and ice away. Had to pry off the old motor rain shield and install on the new motor. Other than that the motor installed very easy and runs very smooth. Old motor lasted 15 years.
Bud
delaware county, pa.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit for my Lennox HP21-48-230-3

This product was an exact replacement for my Lennox HP21 unit. Unit arrived in one day. Installation was a breeze except that I had to remove top of motor rain shield from old motor to install on new unit which did not come with one.
Bud
Delaware County, Pa.
12 years ago
Was this review helpful to you?

Worked perfect; very quick delivery

Perfect replacement for my Lennox A/C heat pump fan. Arrived very quickly. Simple to install.
Tom
St. Louis
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lennox HS14-511V Condenser Fan Component

The condenser fan motor in my Lennox AC failed. After recovering from sticker shock to have my service provider fix the problem, I researched the problem with the help of the Pex Supply web site and discovered for about 20% of the estimated cost I could perform the repair myself. (Undertaking a repair of the compressor itself would probably be beyond my capbility.) So I ordered the fan, the fan motor and its run capacitor. Within a week the components arrived! They were identical/equivalent Lennox parts as advertised! I used them to replace the corresponding parts in the AC unit. After resetting the unit's high pressure switch, I started the AC and was once again enjoying its cooling output!
Braveheart
Middletown, NJ
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy