Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Lennox Parts
Lennox Motors
Lennox Draft Blowers and Motors
3/4HP, 1-PH Blower Motor (115v), 32820
Brand:
Lennox
SKU:
32820
Rating:
(1)
Q&A:
(0)
Hover image to zoom
32820 has been discontinued
Discontinued August 5, 2024
This product was discontinued by the manufacturer.
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Product Highlights
–
115V
1075 RPM
3/4 HP
Description
–
3/4HP, 1-PH Blower Motor (115v)
Used on Lennox G11, G11E, G12, G12E with 5/8" Shaft
Frame: 56Z
**Note: image may not represent actual product**
Specs
–
Phase:
1
Horse Power:
3/4
Voltage:
115V
RPM:
1075
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Ductile Iron and Steel Cutting Wheel 1 & 2
SKU:
33100-RIDGID
RIDGID
Steel Ductile Iron Pipe Cutting Wheel
SKU:
33120-RIDGID
RIDGID
Ductile Iron and Steel Cutting Wheel F3 & 2
SKU:
33105-RIDGID
RIDGID
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Lenox direct replacement
Older unit the replacement motor is a bit pricey but the heat is now working again.
John the plumber
Caldwell NJ
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video