Apply to be a TradeMaster!
Main product image of 3/4 HP 1 Phase Motor (115V), 33H45
Magnifying glass
Hover image to zoom

3/4 HP 1 Phase Motor (115V), 33H45

Brand:
Lennox
SKU:
33H45
Rating:
(7)
Q&A:
(1)
3/4 HP 1 Phase Motor (115V), 33H45
Magnifying glass
Hover image to zoom
$476.05 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP

Description

–
33H45 is an official OEM 3/4 HP 1 Phase Motor (115V) for Lennox HVAC equipment.

Specs

–
Horse Power:

3/4

Phase:

1

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Blower motor

The motor was an exact match replacement which made installation quick and easy. I have heat again!
Vic
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super fast delivery

We needed a part for our furnace. The delivery was super fast. Great experience overall.
Britt
PLYMOUTH, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great place to get the parts you need.

Everything that I have ordered from Supply House has been great. This Time I chatted with customer service and questioned that I had researched the correct motor that I needed based on the information from the exact model number of Lennox knock off made from years gone by I had. The Chat looked up and came up with the exact motor I needed and I immediately purchased it from them. It came well packed and I had no problem discerning how to hook it up. I live in a rural community and it is hard to get a serviceman to my location so I tend to do my own repairs. I have ordered limit switches, gas valves, venting motors, and they have all worked as expected. Of course this is the husband at this address as my wife would not be able to do this. I have almost completely rebuilt my unit so I hope to get many more years of service. I gave this site address to my cousin and he also is now using it.
Danny
Clarendon,AR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product and great price

Bought as a replacement blower motor for a 14yr old oil furnace. Easy DIY install. And price is cheaper to buy here than to buy from an HVAC company. This DIY project saved me $300 and was very satisfying.
Wanda
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would recommend and use in the future

Exact fit for my furnace. Fast shipping and great price. Can't beat the service
Furnace repair for fun
Hebron Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service and prompt delivery

They had this to me the next day. The part was a replacement for my current model and a perfect fit. Extremely happy with this company, and highly recommend!
Paul
Westminster MD
7 years ago
Was this review helpful to you?

I will order from Supply House from now on.

The product was the correct one. It is already installed and running. The staff was just great. They looked up the # for the correct part and it was delivered on the date they said it would be.
Gerry
Prince Frederick Maryland
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What capacitor is required for use with this motor?

Asked by Mike 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This motor requires the following run capacitor: http://www.supplyhouse.com/Lennox-33H41-12-5-MFD-Blower-Motor-Capacitor-370V

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy