Apply to be a TradeMaster!
Main product image of 1-Phase Blower Motor (1060 RPM, 120-240V), 33W12
Magnifying glass
Hover image to zoom

1-Phase Blower Motor (1060 RPM, 120-240V), 33W12

Brand:
Lennox
SKU:
33W12
Rating:
(6)
Q&A:
(1)
1-Phase Blower Motor (1060 RPM, 120-240V), 33W12
Magnifying glass
Hover image to zoom
$533.41 each
In Stock
In Stock
Get 51 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1060 RPM
Product Highlight: Voltage
120-240V

Description

–

Please note: This SKU is a direct replacement for 101564-01.

33W12 is an official OEM 1-Phase Blower Motor (1060 RPM, 120-240V) for Lennox HVAC equipment.

Specs

–
Phase:

1

RPM:

1060

Voltage:

120-240V

Product Type:

Blower Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

A+++++++++

Best price, exact fit, fast shipping. The only place you need for HVAC parts.
Joe
Slingerlands, N.Y.
3 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast, easy and priced right

Very happy with my first purchase. original part, at a great price, delivered quickly and, job went off without a hitch.
HTXFix
Houston
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be a return customer

SupplyHouse rep provided accurate and comprehensive product information for my Lennox air handler replacement blower motor. The part arrived quickly and without damage.
Bert
Poulsbo, WA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Easy as plug and run
Friend plan
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

I ordered this part for my Armstrong 96AFUE furnace. Part arrived fast, was packaged well and works great. Website is easy to use. Will definitely use Supply House for my future HVAC needs.
T2024
Seattle WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good!!

Blower motor was installed about 1 month ago from this review. It is working great!
Rob
Raleigh, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi! May I kindly know if this item can fit in the model : SL280UH090V36B-03? Thank you!

Asked by Jackie 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jackie. Yes, 33W12 is the correct blower motor for your model SL280UH090V36B-03.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy