Apply to be a TradeMaster!
Main product image of 101564-04, 1 HP 1050 RPM Variable Speed Motor (120-240V), 34W69
Magnifying glass
Hover image to zoom

101564-04, 1 HP 1050 RPM Variable Speed Motor (120-240V), 34W69

Brand:
Lennox
SKU:
34W69
Rating:
(0)
Q&A:
(0)
101564-04, 1 HP 1050 RPM Variable Speed Motor (120-240V), 34W69
Magnifying glass
Hover image to zoom
$2,033.74 each
In Stock
In Stock
Get 1 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-240V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1 HP
Product Highlight: Amperage
12.8 Amps

Description

–
34W69 is an official OEM 101564-04, 1 HP 1050 RPM Variable Speed Motor (120-240V) for Lennox HVAC equipment.

Specs

–
Horse Power:

1

Voltage:

120-240V

RPM:

1050

Amperage:

12.8

Type:

Variable Speed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy