Apply to be a TradeMaster!
Main product image of 1/3 HP, 1 PH Blower Motor 1075 RPM (115V), 35K59
Magnifying glass
Hover image to zoom

1/3 HP, 1 PH Blower Motor 1075 RPM (115V), 35K59

Brand:
Lennox
SKU:
35K59
Rating:
(3)
Q&A:
(0)
1/3 HP, 1 PH Blower Motor 1075 RPM (115V), 35K59
Magnifying glass
Hover image to zoom
$381.36 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
35K59 is an official OEM 1/3 HP, 1 PH Blower Motor 1075 RPM (115V) for Lennox HVAC equipment.

Specs

–
Horse Power:

1/3

RPM:

1075

Voltage:

115V

Hertz:

60

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

GREAT PRODUCT

PRODUCT WORKED GREAT
USAVE
TROY MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

Needed this 4-speed blower motor for an Armstrong Air - Ultra V forced air system. Works, but wish the matching capacitor was also included.
diy dan
wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product arrived quickly, direct replacement, and best price

The motor was a direct replacement and fit perfectly into my existing furnace. Shipping was very fast. Runs good with no issues after 2 weeks.
Mario
Philadelphia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy