Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Lennox Parts
Lennox Electrical Parts
Lennox Transformers
Transformer/Relay, 36H72
Brand:
Lennox
SKU:
36H72
Rating:
(1)
Q&A:
(0)
Hover image to zoom
36H72 has been discontinued
Discontinued June 12, 2024
This product was discontinued by the manufacturer.
This item replaces:
R36634C002
Description
–
36H72 is an official OEM Transformer/Relay for Lennox HVAC equipment.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
4
out of 1 review
100%
would recommend this product
4
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Replacement relary for old Magic Chef un
Relatively cheap replacement part that might otherwise cause some to replace the entire unit. Kept my 20+ year old furnace blowing. Sadly, these relays seem to only last ~2 years before needing to be replaced. This is my 2nd. Otherwise, works great.
Joe Schmo
DFW. TX
12 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video