Shop Resideo Sale
Main product image of 1 Phase Motor (1/12 HP, 825 RPM, 208-230V), 38W84
Magnifying glass
Hover image to zoom

1 Phase Motor (1/12 HP, 825 RPM, 208-230V), 38W84

Brand:
Lennox
SKU:
38W84
Rating:
(2)
Q&A:
(0)
1 Phase Motor (1/12 HP, 825 RPM, 208-230V), 38W84
Magnifying glass
Hover image to zoom
$425.19 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/12 HP

Description

–
38W84 is an official OEM 1 Phase Motor (1/12 HP, 825 RPM, 208-230V) for Lennox HVAC equipment.

Specs

–
Horse Power:

1/12

Voltage:

208/230V

RPM:

825

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent service from your staff.

Exactly the correct part we needed. After diagnosing a failed condenser fan motor, our big-company HVAC service provider informed us that the needed part was on four to six week back order. With temps at 100 degrees, this was not acceptable. I installed the new motor. We've hired new service providers. Thanks for your assistance!
Guy
Columbia, SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement and perfect mach for the original motor.

Replaced old motor.
Handy Andy
Port Charlotte Fl
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy