Apply to be a TradeMaster!
Main product image of 1/3 HP 1-Phase Blower Motor (460V), 41K92
Magnifying glass
Hover image to zoom
1/3 HP 1-Phase Blower Motor (460V), 41K92
Magnifying glass
Hover image to zoom
$823.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
460v

Description

–
41K92 is an official OEM 1/3 HP 1-Phase Blower Motor (460V) for Lennox HVAC equipment.

Specs

–
Horse Power:

1/3

Voltage:

460v

Phase:

1

Product Type:

Blower Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Lennox OEM blower motor

Motor was exact part required, arrived quickly and undamaged.
MCG
Richland, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy