Apply to be a TradeMaster!
Main product image of 3/4 HP 1075 RPM Blower Motor (460v), 48J10
Magnifying glass
Hover image to zoom
3/4 HP 1075 RPM Blower Motor (460v), 48J10
Magnifying glass
Hover image to zoom
$583.19 each
In Stock
In Stock
Get 5 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
3/4 HP

Description

–
48J10 is an official OEM 3/4 HP 1075 RPM Blower Motor (460v) for Lennox HVAC equipment.

Specs

–
Voltage:

460v

RPM:

1075

Phase:

1

Horse Power:

3/4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fast and Wonderful Experience

The fan coil motor for the front offices of our business in Houston, TX failed which required a new motor as quickly as possible. Multiple local A/C supply houses (some national) were unable to provide this motor or a substitute with the correct frame, voltage (460v), etc for a replacement without ordering one with about a two week shipment time. We contacted Supply House and they not only had the correct motor in stock, proved compatibility, were more reasonably priced than Houston and offered free next day delivery as their apparent business practice. We ordered it online on Wednesday noon and received it Thursday noon as promised. It was well packaged and we were able to install it that same afternoon to place the A/C back in service. Supply House supplied our specified motor quickly, reasonably priced with free next day delivery, all as promised. We will use them again and recommend them to our friends as well. A truly good experience making our office staff cool and happy. Thanks.
Jim K.
Houston, TX
3 years ago
Was this review helpful to you?

Perfect OEM Replacement

WOrked as intended right out of the box... even had the oem wiring hookup in the motor base.
Jim the runn3r
Midland, Tx
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy