Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4AC13B42P-1A Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
4AC13B42P-1A
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
45/5mfd 370v Round Run Capacitor, 41W15
41W15
Lennox
40 Amp Coil 1P Contactor (24V), 10F74
10F74
Lennox
(8)
Motor Harness, 15M35
15M35
Lennox
Liquid Line Service Valve, 11W97
11W97
Lennox
1/5 HP Fan Motor (208-230V), 12Y75
12Y75
Lennox
(10)
22" 3-Blade Fan 1/2" Bore Ccw, 20W14
20W14
Lennox
7/8" Suction Service Valve, 11W96
11W96
Lennox
Fan Guard, 28W38
28W38
Lennox
Copeland ZP34K5E-PFV-830, 34500 BTUH Scroll Compressor, R-410A, 10.21 EER, 208-230 VAC 1 Ph 60 Hz, 15W10
15W10
Lennox
High Pressure Switch, 86M36
86M36
Lennox
(2)
100484-23 RFC Kit (.074), 97M77
97M77
Lennox
Compressor Mount, 54M63
54M63
Lennox
100230-06 Push Pin, 42W91
42W91
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner 4AC13B42P-1A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video